Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch, 3/32 x 4 1/2 In

  • Mfr # J48332

  • Zoro # G0932741


product price: $7.29
/ea

Key Features

Overall Length
4 1/2
Length (In.)
4 1/2 in
Tip Size (In.)
3/32 in
Tether Capable
Tether Capable
Hex (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J48332
Zoro #
G0932741
UPC #
662679010782
Country of Origin
United States

Dimensions

Overall Length
4 1/2
Length (In.)
4 1/2 in
Tip Size (In.)
3/32 in
Hole Diameter
3/32
Shank Width
1/4 in
Tip Size
3/32

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Hex (In.)
1/4 in
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Tether Ready
No
Punch Type
Drive Pin Punch
Heat-Treated
Yes
Includes Striking Cap
No
Standards
ASME B107.48
Tip Type
Flat
Shank Shape
Hexagon
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding
Automatic
No
Container Type
Pouch
Finish
Black Oxide
Corrosion-Resistant
Yes
Measurement Type
SAE
Includes Handle
No
Insulated
No
Weight
0.07 lb
Material Applications
Metal
Includes Handguard
No

Description

One-piece design for strength and durability
Reverse taper to help prevent binding
Modified parabolic striking end to help reduce mushrooming and chipping

Additional Features:

  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.