Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch, 5/32 x 5 In

  • Mfr # J48532

  • Zoro # G1940696


product price: $7.99
/ea

Key Features

Overall Length
5
Length (In.)
5 in
Tip Size (In.)
5/32 in
Tether Capable
Tether Capable
Hex (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J48532
Zoro #
G1940696
UPC #
662679010805
Country of Origin
United States

Dimensions

Overall Length
5
Length (In.)
5 in
Tip Size (In.)
5/32 in
Shank Width
5/16 in
Tip Size
5/32
Hole Diameter
5/32

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Hex (In.)
5/16 in
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Automatic
No
Punch Type
Drive Pin Punch
Includes Handle
No
Standards
ASME B107.48
Container Type
Pouch
Shank Shape
Hexagon
Material Applications
Metal
Insulated
No
Weight
0.01 lb
Heat-Treated
Yes
Finish
Black Oxide
Corrosion-Resistant
Yes
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding
Tether Ready
No
Tip Type
Flat
Includes Striking Cap
No
Includes Handguard
No
Measurement Type
SAE

Description

Reverse taper to help prevent binding
Modified parabolic striking end to help reduce mushrooming and chipping
Black oxide finish to help prevent rust corrosion; extending tool life and performance

Additional Features:

  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.