Zoro Homepage

Drive Pin Punch Set, Not Tether Capable

  • Mfr # J48005LS2

  • Zoro # G0893121


product price: $68.95
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
3/16 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
Punch Piece Design
1-Piece Design
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J48005LS2
Zoro #
G0893121
UPC #
662679036164
Country of Origin
United States

Dimensions

Length
8 in
Sizes Included
1/4 in, 3/16 in, 5/16 in, 5/32 in, 7/32 in
Shank Width
3/8 in, 7/16 in, 1/2 in
Tip Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Overall Length
8 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
5
Includes
3/16 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Set Type
Punch Set
Measurement Type
SAE
Corrosion-Resistant
Yes
Types Included
Pin Punch
Punch Type
Pin Punch
Weight
0.9 lb
Tether Ready
No
Includes Handle
No
Heat-Treated
Yes
Blade Tip Shape
Diamond
Grip Style
Plain
Container Type
Pouch
Includes Striking Cap
No
Type
w/Pouch

Description

Made from S2 steel and specially heat-treated for greater strength and durability.
One-piece design for strength and durability.
Reverse taper to help prevent binding.

Additional Features:

  • Modified parabolic striking end to help reduce mushrooming and chipping.
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance.
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
  • Set offers a wide range of sizes to handle a variety of jobs.
  • Includes a pouch for convenient storage solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.