3/8 in Drive Socket Driver Black Oxide
- Mfr # J7099
- Zoro # G2732852
product price:Â
$
42.39
/ea
Key Features
Drive Size
3/8 in
Overall Length
5 1/2 in
Finish
Black Oxide
For Use With
3/8 in Drive Impact Sockets
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7099
- Zoro #
- G2732852
- UPC #
- 662679330200
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Socket Driver
- Finish
- Black Oxide
- For Use With
- 3/8 in Drive Impact Sockets
- Measurement Type
- SAE
- Handle Material
- Steel
- Material
- Alloy Steel
- Grip Style
- Knurled
- Non-Sparking
- No
- Non-Magnetic
- No
- Ratcheting
- No
- Insulated
- No
- Includes Ratcheting
- Ratcheting Not Included
- Handle Shape
- Straight
- Includes Insulation
- Not Insulated
- Handle Color
- Black
- Series
- Proto
- Corrosion-Resistance
- Not Corrosion-Resistant
- Shell Material
- Alloy Steel
Description
Designed to loosen hard to turn bolts and screws
Heavy-Duty spring for added torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.