Shop GENIUS TOOLS
Create Account
Open End Wrenches6x7in122inmmL 15'Degree Off Set.
- Mfr # 790607
- Zoro # G123579855
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 790607
- Zoro #
- G123579855
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 6 x 7mm Dual Size Chrome Vanadium Steel Durable Hand Tool - 790607 Open-End Wrench This dual-size open end wrench covers 6mm and 7mm fasteners in a compact 122mm (4.8 in) length. Built for professional hand tool use, it balances access, control, and strength for repeated daily work. Made from chromium-vanadium steel alloy and finished for anti-corrosion performance, it is forged and heat treated to support long-term durability. Size markings are stamped for quick identification, helping keep tool sets organized and consistent. Key Benefits Dual size 6 x 7mm open ends support common metric fasteners. 15-degree offset improves access and knuckle clearance in tight spaces. 122mm overall length offers control while fitting compact tool storage. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for optimal strength and long service life. Sizes are stamped for permanent, fast identification during tool selection. SKU 790607 is designed for professional technicians who need a dependable open-end wrench that holds up under heavy use. The offset head, durable steel construction, and clear size stamping help maintain efficiency on routine fastening tasks while supporting consistent, reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.