Shop PROTO

7 25/32 in Proto Duckbill Plier Plastisol Grip Handle

  • Mfr # J227G
  • Zoro # G2594006

product price: 
$
24.99
/ea

Key Features

Overall Length
7 25/32 in
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J227G
Zoro #
G2594006
UPC #
662679030438
Country of Origin
United States

Dimensions

Overall Length
7 25/32 in
Jaw Width
17/32 in
Jaw Length
1 9/16 in
Tip Width
7/16 in
Tip Thickness
7/16 in
Jaw Thickness
7/16 in
Wire Rope Length
7 3/4 in
Length
7 25/32 in
Fits Chest Size
Diamond Serrated Jaws

Details

Item
Duckbill Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
Joint Type
Solid
Side Cutter
No
Plier Item
Duckbill Pliers
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Wire Crimper
No
Voltage Rating
Not Rated
Cutting Capacity/Material
Not Specified
Jaw Bend
0 Degrees
Wire Stripper
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Standards
ASME B107.13
Spring Return
No
Insulated
No
Nonsparking
No
Max. Jaw Opening
2 in
Handle Color
Red
Gripping Surface
Serrated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
0.38 lb
Jaw Texture
Serrated
Plier Material
Steel
Includes Wire Cutter
No
Jaw Opening Type
Manual
Handle Style
Dipped
Plier Type
Needle Nose Pliers
Non-Sparking
No
Grip Style
Plain
Cutting Capacities
Not Specified
Includes Wire Stripper
No
Nose Shape
Needle
ESD-Safe
No
Grip Material
Plastisol
Tether Ready
No
Head Offset Angle
0 Degrees
Maximum Jaw Opening
2 in
Series
Proto
Shell Material
Steel

Description

Wide, flat nose for better grip than standard needle-nose pliers
Diamond serrated jaws
Long handle for added leverage

Additional Features:

  • Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.