Shop GENIUS TOOLS
Create Account
Bent Nose Pliers, 8in L
- Mfr # 550814D
- Zoro # G923583663
product price:Â
$
31.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550814D
- Zoro #
- G923583663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bent Nose Pliers 8 Inch Length Precision Grip Ergonomic Handle - 550814D Professional Hand Tool Built for controlled gripping and access in tight or awkward spaces, these 8-inch bent nose pliers combine a compact 200mm (7.87-inch) overall length with an angled tip for improved maneuverability. The hard impact plastic handles support a secure hold during detailed work where precision and reach matter. Made from tool-grade raw materials and produced to meet or exceed ANSI standards, this professional-grade plier is designed for long-term reliability in demanding environments. Key Benefits Angled bent nose improves accessibility and control in difficult-to-reach angles. 200mm (7.87-inch) overall length balances reach with precise handling. Hard impact plastic handles support a strong grip and long wear. Ergonomic handle shape helps reduce hand strain during extended use. Tool-grade raw materials built to handle a lifetime of professional use. Meets or exceeds ANSI standards for dependable, professional-level performance. SKU: 550814D. This bent nose design is a practical choice when straight pliers can't access the work area, while still providing a stable grip and controlled positioning. The durable construction and impact-resistant handles make it suited to heavy, repeated use without sacrificing comfort or handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.