Zoro Homepage
This item is Discontinued.
Proto DuraTek™ Nut Driver - 11/32" x 4" JN113204R

DuraTek™ Nut Driver - 11/32" x 4" (Discontinued)

  • Mfr # JN113204R
  • Zoro # G4965265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN113204R
Zoro #
G4965265
UPC #
662679082659
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Nut Driver Hex Size
11/32 in
Nut Driver Overall Length
7 5/8 in
Nut Driver Shank Length
2 7/8 in
Hex Size
17/50 in
Range of Lengths
11/32 in
Tip Size
11/32 in
For Fastener Size
17/50 in
Shank Length
2 7/8 in

Description

Hollow Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.