DURATEK SCREWDRIVER, .25 SLOTTED POINT, ALLOY STEEL SHANK, 10 IN OAL, BLACK

  • Mfr # JK1406R

  • Zoro # G122804927


product price:  $18.69
/ea

Key Features

Shank Length
6 in
Color
Black/Gray
Height
0.25 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JK1406R
Zoro #
G122804927
UPC #
00662679082208
Country of Origin
United States

Dimensions

Shank Length
6 in
Height
0.25 in
Width
0.25 in

Details

Color
Black/Gray
Item
Standard Screwdrivers

Description

PROTO DURATEK JK1406R SCREWDRIVER, .25 SLOTTED POINT, ALLOY STEEL SHANK, 10 IN OAL, BLACK OXIDE/POLISHED CHROME, ASME B107.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.