
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO6904TX
Zoro #
G701952018
UPC #
626793216734
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Size
E4
Overall Length
1 in
Socket Depth
Standard
Nut Depth
13/64 in
Nut End Outside Dia.
1/4 in
Drive End Outside Dia.
7/16 in
Bolt Clearance Depth
2/23 in
Details
Item
Socket
Finish
Black Oxide
Output Type
External Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.