Zoro Homepage

Elect Torque Wrench, Dial, 3/4 In

  • Mfr # J6342

  • Zoro # G6212972


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Calibration Certificate Included
Yes
Graduations (ft.-lbs.)
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6342
Zoro #
G6212972
UPC #
662679005764
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
11 in
Overall Width
3 in

Details

Item
Electronic Dial Torque Wrench
Head Type
Standard
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Calibration Certificate Included
Yes
Graduations (ft.-lbs.)
0.01
Material
Alloy Steel
Converts
ft-lb, in-lb, Nm
Features
High Contrast Rotary Dial Display
Graduations (Nm)
0.01
Rotation
Clockwise and Counterclockwise
Torque Range (Nm)
1.11 to 11.13 N-m
Standards
ASME B107.28
Torque Range (in.-lbs.)
10 to 100 in-lb
Visual/Audible Indicators
Audible and Visual
Ratcheting
No
Torque Range (Ft.-Lb.)
0.83 to 8.33 ft-lb
Accuracy
+/-1% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
Meets/Exceeds
ASME B107.28
Power Source
(1) 9V Battery
Includes
Blow Molded Case
Graduations (in. lbs.)
0.01
Handle Type
Ergonomic
Torque Range
0.83 to 8.33 ft-lb
Maximum Torque
8.33 ft-lb
Clockwise Accuracy
+/-1% CW
Measurement Type
SAE
Voltage
9 V DC
Torque Adjustability
Adjustable
Angle Settings
359 Degrees
Counterclockwise Accuracy
+/-1% CCW
Corrosion Resistant
Yes
Weight
1.4 lb
Nonsparking
No
Finish
Chrome
Minimum Torque
0.83 ft-lb
Extended Data Testing
Yes, NIST
Color
Black
Insulated
No

Description

Extended operation range in Ft-Lb, In-Lb and Nm units
Precision Accuracy: +/- 1% in BOTH directions
Accuracy valid from 10% to 100% of full scale

Additional Features:

  • Large easy to read digits
  • Patented rotary bezel. LCD and key pad rotate both ways, up to 359 degrees for easy viewing
  • Torque target zone adjustable 1% to 10% indicates when the desired torque limit is approaching
  • Yellow light indicates the low end of the zone
  • Green light and buzzer sounds when the target is reached
  • Red light with intermittent buzzer indicates over-torqued
  • One button target torque setting
  • Ergonomically designed for user comfort
  • Operates on standard 9 volt battery
  • Torsion drive strain gauge technology improves accuracy
  • Users can pull on the handle anywhere and still maintain accuracy
  • Built on durable chrome body (not painted) with nylon-6 rotary bezel
  • Rotary dial is shrouded with metal walls to protect display
  • Peak, hold and track modes standard
  • Fast sampling rate helps maintain high accuracy during torque applications
  • Easy to use by production line or quality control inspector
  • Meets or exceeds ASME B107.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.