Zoro Homepage

Electrician's Knife

  • Mfr # J18500

  • Zoro # G0266917


product price: $29.55
/ea

Key Features

Material
Steel with Plastic
Number of Functions
4
Handle Color
Black
Number of Tools
2
Features
Self-Locking Combination Screwdriver, Insulation Cutter and Wire Scraper Blade, Spear Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J18500
Zoro #
G0266917
UPC #
662679532796
Country of Origin
United States

Dimensions

Open Length/Closed Length
3-3/4 in
Closed Length
3 3/4 in
Overall Length
3-3/4" (Closed)
Open Length
3 3/4 in

Details

Item
Folding Knife
Material
Steel with Plastic
Number of Functions
4
Handle Color
Black
Number of Tools
2
Features
Self-Locking Combination Screwdriver, Insulation Cutter and Wire Scraper Blade, Spear Blade
Color
Black (Handle)
Handle Material
Plastic
Number of Pieces
1
Multi Tool Series
Electrician's Knife
Multi Tool Item
Multi-Tool Knife
Tool Material
Stainless Steel
Primary Handle Color
Black
Construction
Steel With Plastic
Multi Tools Family Included
Blade, Cutter, Scraper, Screwdriver
Multi Tools Included
Flathead Screwdriver With Insulation Cutter, Pen Point Straight Edge Blade: 3 in , Wire Scraper Blade
Blade Type
Spear
Type
Self Locking
Includes
Screwdriver with Insulation Cutter and Wire Scraper Blade
Folding Handle
Yes
Primary Tool
Knife
Blade Edge Type
Straight
Tools Included
Screwdriver with Insulation Cutter and Wire Scraper Blade
Lock Type
Self-Lock

Description

Spear blade
Self-locking combination screwdriver, insulation cutter and wire scraper blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.