Zoro Homepage

Electronic Torque Tester, 3/8" Drive Size

  • Mfr # J6474E

  • Zoro # G2478231


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Drive Size
3/8 in
Length
6 13/32 in
Torque Range
5 ft-lb to 50 ft-lb
Width
5 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6474E
Zoro #
G2478231
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Length
6 13/32 in
Width
5 39/64 in
Overall Length
5 5/8 in
Overall Width
6 3/8 in
Overall Height
3 1/2 in

Details

Item
Electronic Torque Tester
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Torque Range
5 ft-lb to 50 ft-lb
Calibrates
Torque Wrenches
For Use With
Torque Wrench
Display
LCD
Visual/Audible Indicators
Audible Beeps, LCD Screen
Features
Female Square Drive, Peak Mode, Hold Mode, Dial Mode
Includes
(1) Carrying Case, (1) Power Adapter, Calibration Certificate
Power Source
AC/DC Adapter
Accuracy
+/- 1% CW and +/- 3% CCW
Measuring Units
ft-lb, in-lb, N-m
Color
Black
Weight
6.8 lb
Maximum Torque
50 ft-lb
Measurement Type
SAE/Metric
Minimum Torque
5 ft-lb

Description

Electronic torque tester with LCD screen and audible beeps
Main power with adapter
Features female square drive

Additional Features:

  • Accurate to +/- 1% CW and +/- 3% CCW digit accuracy
  • Measuring Units: ft-lbs, in-lbs, and Nm
  • Operation modes include Peak, Hold and Dial modes
  • Include blow mold case with AC/DC adapter and calibration certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.