Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Torque Wrench, 26-3/16"L

  • Mfr # J6014D

  • Zoro # G910881697


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound
Overall Length
26 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J6014D
Zoro #
G910881697
UPC #
662679198923
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
26 3/16 in

Details

Item
Electronic Torque Wrench
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound
Visual/Audible Indicators
Audible Tone
Primary Scale Increments
50 ft-lb
Minimum Torque
50 ft-lb
Maximum Torque
250 ft-lb

Description

Electronic Torque Wrench, Drive Size 1/2 in, 50 to 250 ft-lb, Audible Tone, Ratcheting Yes, 26 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.