Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Thin Satin Open-End Wrench - 9/16" x 5/8"

  • Mfr # J3430

  • Zoro # G3319522


product price: $22.19
/ea

Key Features

Material
Alloy Steel
Size
9/16" x 5/8"
SAE or Metric
SAE
Overall Length
10 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3430
Zoro #
G3319522
UPC #
662679050566
Country of Origin
United States

Dimensions

Size
9/16" x 5/8"
Overall Length
10 in
Wrench Head Sizes
9/16 in, 5/8 in
Head Size
9/16 in, 5/8 in
Overall Width
1 21/64 in
Wrench Length Style
Long
Head Thickness
11/64 in, 3/16 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Finish
Satin
Ratcheting Configuration
Non-Ratcheting
Features
Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
Standards
Federal Specification GGG-W-636E, ANSI B107.100
Insulated
No
Wrench Material
Steel
Head Angle
15 Degrees
Wrench Shape
Straight
Wrench Item
Open End Wrench
Reversing
No
Head Movement
Fixed
Head Type
Standard
Handle Type
One Piece
Corrosion Resistant
Yes
Ratcheting
No
Tether Style
Tether Capable
Handle Color
Silver
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Nonsparking
No
Non-Magnetic
No
Opening Type
Rounded
Weight
0.21 lb

Description

Satin finish provides corrosion resistance and a slip resistant grip
Ultra-thin profile and long handle produce improved access to hard-to-reach fasteners
Use when high leverage or distance from a hot assembly is required

Additional Features:

  • Opening is designed to cover tappets, screws and lock nuts without excessive overhang which improves access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.