Zoro Homepage

Facility Maintenance Tool Set, 179-Pieces

  • Mfr # J99900

  • Zoro # G0920017


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Includes
18 PC, Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For Anti-Slip: 15 PC
Number of Pieces
179
Primary Application
General Maintenance
Tool Families Included
Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99900
Zoro #
G0920017
UPC #
662679434717
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in
Drive Size1
1/4 in; 3/8 in
For Fastener Sizes
1/14 in to 1 in, 4 mm to 19 mm

Details

Item
Facility Maintenance Tool Set
Includes
18 PC, Blow Mold Box: 131/2X1013/16X21/16, Pouch Only For Anti-Slip: 15 PC
Number of Pieces
179
Primary Application
General Maintenance
Tool Families Included
Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
Tool Storage Included
No
SAE or Metric
Metric, SAE
Nonsparking
No
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flex: 6 in, Handle Hinge: 5-3/4 in, Handle Sliding-T, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 3/8 in, 5/16 in, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Clip, Socket Driver, Universal Joint
Number of Sockets/Accs.
145
Pliers Included
Slip-Joint Pliers
Tool Kit Product Grouping
Tool Kits
Number of Miscellaneous Tools
0
Tool Storage Type Included
None
Number of Striking Tools
1
Miscellaneous Tools Included
None
Number of Pliers
1
Number of Consumable Parts
0
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 12 in, Handle Hinge: 7-7/8 in, Handle Sliding, Handle Speeder, (2) Ratchet, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Phillips: #2, #3, #4, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Socket Clip, Universal Socket: 7/16 in, 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Universal Joint,
Number of Wrenches
34
Wrenches Included
Adjustable Wrenches, Combination Wrenches
Number of Screwdrivers
0
Recommended Tool Boxes
J45035
Striking Tools Included
Ball Peen Hammer: 16 oz
Inspection and Retrieving Tools Included
None
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Number of Cutting Tools
0
Number of Inspection and Retrieving Tools
0
Sockets, Drive Tools, and Accessories Included
(102) Sockets, (16) Socket Bits, (2) Drive Tools, (27) Accessories
Screwdrivers, Keys, and Bits Included
None
Tool Storage Type
None, Tools Only
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
147
Number of Striking and Struck Tools
1
Tool Storage Color
Red
Foam Inserts Included
No
HVAC Tools Included
None
Number of Electrical and Telecom Tools
0
Compatible Tool Storage Manufacturer Model Number
J25TR42C
Measurement Type
Metric/SAE
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Insulated
Uninsulated
Abrasives and Finishing Tools Included
None
Number of Screwdrivers, Keys, and Bits
0
Number of Abrasives and Finishing Tools
0
Striking and Struck Tools Included
(1) Hammer
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0

Description

1/4" & 3/8" Drive Tools
Designed for fastener sizes 1/14" - 1", 4 mm - 19 mm
143 Sockets and Accessories

Additional Features:

  • 34 Wrenches
  • 1 Striking and Struck Tool
  • 1 Pliers
  • 46 lbs. (Tools Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.