Zoro Homepage
This item is Discontinued.
Proto Facility Maintenance Tool Set, Technician JTS-233FACM

Facility Maintenance Tool Set, Technician (Discontinued)

  • Mfr # JTS-233FACM
  • Zoro # G7475736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTS-233FACM
Zoro #
G7475736
UPC #
662679111687
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Drive Size1
3/8 in

Details

SAE or Metric
Metric, SAE
Primary Application
Aviation
Number of Pieces
233
Includes
Kit Bag 15 PC Anti-Slip
Tool Storage Type Included
Box
Item
Facility Maintenance Tool Set
Included Storage
J9200DPB
Number of Deburring and Finishing Tools
5
Number of Measuring Tools
2
Number of Hex and Torx Keys
20
Nonsparking
No
Wrenches Included
Adjustable Wrenches, Combination Wrenches, Pipe Wrenches
Number of Striking Tools
5
Tool Kit Product Grouping
Tool Kits
Screwdrivers Included
20 PC Multi Bit Ratcheting Set, 28 PC Magnetic Screwdriver Bit Set, 38 PC Insert/Power Bit Set, Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 8 in, #1 x 3 in, #2 x 4 in, #2 x 8 in, #2 x 1-1/2 in, #3 x 6 in, #4 x 8 in,
Number of Wrenches
18
Cutting Tools Included
Cutters, Hand Saw, Knives, Saw Blades, Scissors, Utility Knives
Number of Screwdrivers
22
Deburring and Finishing Tools Included
6 in Round, 6 in Slim Taper, 8 in 4 in 1 File, 8 in Mill Bastard, Interchangeable Handle
Awls and Scribers Included
OB Scratch Awl
Hex and Torx Keys Included
Hex Key 11 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Miscellaneous Tools
5
Prybars and Pullers Included
Prybar: 13 in
Number of Nut Drivers and Nutsetters
11
Number of Sockets/Accs.
38
Number of Inspection and Retrieving Tools
3
Pliers Included
Lineman's Pliers, Long-Nose Pliers, Needle Nose Pliers, Pliers, Tongue and Groove Pliers
Inspection and Retrieving Tools Included
Mirrors, Retriever & Holder Flex, Retriever Tool
Measuring Tools Included
Magnetic Torpedo Level: 9 in, Tape: 16 ft x 3/4 in
Recommended Tool Boxes
J459000-3RD
Number of Electrical and Telecomm Tools
3
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, Ratchet, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Clip, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Electrical and Telecomm Tools Included
Precision Ground Blade Cable Cutter: 7-1/2 in, Wire Stripper/Cutter: 6-1/16 in, Wire Stripper/Crimper: 8-1/2 in
Number of Awls and Scribers
1
Number of Lights
2
Lights Included
LED Tripod Flashlight 30 Lumens, Performance Flashlight
Number of Prybars and Pullers
1
Number of Pliers
10
Striking Tools Included
Short Blade Wood Chisel: 1/2 in, Concrete Chisel: 3/4 in, Short Blade Chisel: 1 in, Punch Starting: 3/32 in, Hammer: 24 oz
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Putty Knives and Scrapers Included
Putty Knives, Scrapers
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Wrenches
Number of Cutting Tools
7
Number of Consumable Parts
0
No. of Putty Knives and Scrapers Included
4
Tool Storage Included
Yes
Miscellaneous Tools Included
Flashlight, Socket Bar, Staple Gun
Measurement Type
Metric
Insulated
No
Number of Putty Knives and Scrapers
3
Number of Measuring and Testing Tools
2
Abrasives and Finishing Tools Included
None
Tool Storage Color
Red
Number of Abrasives and Finishing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Compatible Tool Storage Manufacturer Model Number
Mfr. No. J459000-3RD, Mfr. No. J9200DPB
Number of Electrical and Telecom Tools
3
Electrical and Telecom Tools Included
Cable Cutters, Wire Cutters, Wire Stripper
Tool Storage Type
Rolling Tool Cabinet
Measuring and Testing Tools Included
Magnetic Torpedo, Tape Measure
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Number of Plumbing Tools
0
Non-Sparking
No

Description

Facility Maintenance Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric, Drive Size 3/8 in, Number of Pieces 233, Pliers Included Lineman's Pliers, Long-Nose Pliers, Needle Nose Pliers, Pliers, Tongue and Groove Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Adjustable Wrenches, Combination Wrenches, Pipe Wrenches, Cutting Tools Included Cutters, Hand Saw, Knives, Saw Blades, Scissors, Utility Knives, Plumbing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.