Shop PROTO

Flare Nt Wrch St, 6-Pt, 6-15/16", 9-3/8"

  • Mfr # J3740
  • Zoro # G9039441

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Wrench Product Grouping
Wrench Sets
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3740
Zoro #
G9039441
UPC #
662679138769
Country of Origin
United States
Wrench Product Grouping
Wrench Sets
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE, Metric
Number of Points
6
Finish
Satin
Standards
ASME
Item
Flare Nut Wrench Set
Number of Pieces
9
Includes
(1) Canvas Pouch (J25TR35C)
Offset
0 Degrees
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Wrenches Included
9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm, 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16"
Material
Alloy Steel
Container Type
Wrench Roll
Opening Type
6-Point Flare Nut
Number of Tools
9
Color
Silver
Head Offset Angle
60 Degrees
Ratcheting
No
Handle Type
One Piece
Head Type
Offset
Non-Magnetic
No
Weight
2.77 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
0 Degrees
Measurement Type
SAE/Metric
Tether Style
Tether Capable
Container Color
Red
Nonsparking
No
Shell Material
Alloy Steel
Wire Color
Silver
Traction Material
Alloy Steel

Dimensions

Wrench Head Sizes
9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 21 mm
Overall Length
6 1/4 in, 6 15/16 in, 7 1/2 in, 7 9/16 in, 8 in, 8 3/4 in, 8 13/16 in, 9 3/8 in
Range of Lengths
6-1/4 in to 9-7/16 in
Head Size
0.375 mm, 0.4375 mm, 0.5 mm, 0.5625 mm, 0.625 mm, 0.6875 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Head Thickness
21/64 in, 11/32 in, 3/8 in, 25/64 in, 13/32 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in, 33/64 in, 17/32 in, 37/64 in, 19/32 in
Range of Lengths (In.)
6 15/16 in to 9 3/8 in
Range of Head Sizes
38 in to 11/16 in, 9 mm to 21 mm
Wire Rope Length
6 1/4 in, 6 15/16 in, 7 1/2 in, 7 9/16 in, 8 in, 8 3/4 in, 8 13/16 in, 9 3/8 in
Length
6 1/4 in, 6 15/16 in, 7 1/2 in, 7 9/16 in, 8 in, 8 3/4 in, 8 13/16 in, 9 3/8 in

Description

60° deep offset helps improve access to deeply recessed fasteners
Offset handle helps keep knuckles clear of obstruction to help save time
Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.