Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, 1/2" x 9/16" Head Size

  • Mfr # J3768T

  • Zoro # G2767657


product price: $29.89
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3768T
Zoro #
G2767657
UPC #
662679051358
Country of Origin
United States

Dimensions

Wrench Head Sizes
1/2 in, 9/16 in
Overall Length
7 1/2 in
Head Size
1/2 in, 9/16 in
Head Thickness
3/8 in, 7/16 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE
Number of Points
12
Finish
Satin
Meets/Exceeds
ASME B107.100-2010, SAE AS4167C, SAE AS4984A
Item
Flare Nut Wrench
Tether Capable
Tether Capable
Wrench Material
Steel
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Standards
ASME B107.100-2010, SAE AS4167C
Material
Alloy Steel
Corrosion Resistant
Yes
Head Type
Standard
Non-Magnetic
No
Weight
0.27 lb
Head Offset Angle
0 Degrees
Handle Type
Slip Resistant
Nonsparking
No
Measurement Type
SAE
Color
Silver
Opening Type
12-Point Flare Nut
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point flare nut box end allows for fine indexing, helping to improve speed and access
Fits 4, 6 and 12 point fasteners

Additional Features:

  • Flare nut box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.