Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 10mm x 12mm

  • Mfr # J3710MT

  • Zoro # G7508426


product price: $29.79
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3710MT
Zoro #
G7508426
UPC #
662679051396
Country of Origin
United States

Dimensions

Wrench Head Sizes
10 mm, 12 mm
Overall Length
7 in
Head Size
10 mm, 12 mm
Head Thickness
25/64 in, 13/32 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Spline
SAE or Metric
Metric
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Meets/Exceeds
ANSI B107.9
Material
Alloy Steel
Offset
0 Degrees
Ratcheting Configuration
Non-Ratcheting
Item
Flare Nut Wrench
Head Movement
Fixed
Insulated
No
Wrench Material
Steel
Finish
Satin
Opening Angle (Deg.)
15 Degrees
Weight
0.21 lb
Opening Type
12-Point Flare Nut
Non-Magnetic
No
Head Type
Standard
Handle Type
Slip Resistant
Color
Silver
Corrosion Resistant
Yes
Ratcheting
No
Tether Style
Tether Capable
Measurement Type
Metric
Nonsparking
No
Head Offset Angle
0 Degrees

Description

Satin finish provides corrosion resistance and a slip resistant grip
Flare nut box ends incorporate the TorquePlusTM system
12 point flare nut box end allows for fine indexing, helping to improve speed and access

Additional Features:

  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.