Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 16mm x 18mm

  • Mfr # J3716M

  • Zoro # G7528412


product price: $39.79
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3716M
Zoro #
G7528412
UPC #
662679050641
Country of Origin
United States

Dimensions

Wrench Head Sizes
16 mm, 18 mm
Overall Length
8 3/4 in
Head Size
16 mm, 18 mm
Head Thickness
33/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
Metric
Number of Points
6
Offset
15 Degrees
Material
Alloy Steel
Finish
Satin
Item
Flare Nut Wrench
Head Movement
Fixed
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Meets/Exceeds
ANSI B107.9
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Slip Resistant
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Color
Silver
Head Type
Offset
Corrosion Resistant
Yes
Opening Type
6-Point Flare Nut
Measurement Type
Metric
Nonsparking
No
Tether Style
Tether Capable
Weight
0.39 lb
Ratcheting
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
Flare nut box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.