Zoro Homepage
This item is Discontinued.
Proto Flare Nut Wrench Set, 5 Pieces, 6 Pts J3700M-TT

Flare Nut Wrench Set, 5 Pieces, 6 Pts (Discontinued)

  • Mfr # J3700M-TT
  • Zoro # G0058838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3700M-TT
Zoro #
G0058838
UPC #
662679126056
Country of Origin
United States

Dimensions

Size
7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm
Range of Lengths
5-1/2 in to 7-13/16 in
Wrench Head Sizes
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 15 m
Overall Length
5 11/16 in, 6 5/16 in, 6 15/16 in, 7 9/16 in, 8 in
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Head Thickness
21/64 in, 11/32 in, 25/64 in, 13/32 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Range of Head Sizes
7 mm to 17 mm
Range of Lengths (In.)
5 11/16 in to 7 63/64 in

Description

The Proto J3700M-TT Flare Nut Wrench Set, 5 Pieces, 6 Pts. is a premium quality set of wrenches that will provide you with the best possible value for your money. This flare nut wrench set contains five pieces in total. The sizes range from 7mm x 8mm to 15mm x 17mm and are made of double box end wrenches. The kit comes with a satin finish and is equipped with six points. It also has a straight wrench shape and features metric measurements. If you are looking for high quality tools at an affordable price, then this Proto J3700M-TT Flare Nut Wrench Set is the perfect choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.