Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J5274A
Zoro #
G0619001
UPC #
662679994334
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 3/4 in
Socket Depth
Standard
Socket Sizes
7/16"
Details
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
12 pt.
Features
Standards
ASME B107.1, AS954E S3.8.1
Drive Type
Square
Item
Flex Socket
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
No
Tether Style
Tether Capable
Description
Flex Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 3/8 in, Impact Rated No, Standards ASME B107.1, AS954E S3.8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.