Zoro Homepage
This item is Discontinued.
Proto Foam Insert, Tool Organizer, 11" L x 16" W J54126XLF

Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)

  • Mfr # J54126XLF
  • Zoro # G0572883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J54126XLF
Zoro #
G0572883
UPC #
662679174217
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Diameter
11 in
Height
1 1/4 in
Length
11 in
Width
16 in
Overall Width
16 in
Overall Length
11 in
Overall Height
1 1/4 in

Details

Item
Tool Storage Foam Inserts
Color
Black/Red
Material
Polyethylene
Number of Compartments
30
For Use With
Proto(R) 1/2 in Drive 30 Piece Socket Set with Premium Pear Head Ratchet - Full Polish - 12 Point
Features
High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Type
Tool Organizer
Finish
Smooth
Pattern
Adjustable
Tool Storage Type Included
Tool Tray/Drawer Organizer
Part of a Modular System
No
Compatible with Manufacturer Model No.
J54126XL
Customizable
No
Compatible with Product Type
Socket Set

Description

Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 5NAX2, Compatible with Manufacturer Model No. J54126XL, Compatible with Product Type Socket Set, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.