Zoro Homepage
This item is Discontinued.
Proto Foam Insert, Tool Organizer, 23" L x 16" W J1200F-T500F

Foam Insert, Tool Organizer, 23" L x 16" W (Discontinued)

  • Mfr # J1200F-T500F
  • Zoro # G0584223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1200F-T500F
Zoro #
G0584223
UPC #
662679174095
Country of Origin
United States

Dimensions

Diameter
23 in
Width
16 in
Height
1 1/4 in
Length
23 in
Thickness
1 1/4 in
Overall Height
1 1/4 in
Overall Width
16 in
Overall Length
23 in

Details

Item
Tool Storage Foam Inserts
Color
Black/Red
Material
Polyethylene
Number of Compartments
15
For Use With
Proto(R) 15 Piece Combination Wrench Set - Full Polish - 12 Point
Features
High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Pattern
Adjustable
Finish
Smooth
Type
Tool Organizer
Tool Storage Type Included
Tool Tray/Drawer Organizer
Part of a Modular System
No
Customizable
No
Compatible with Manufacturer Model No.
J1200F-T500
Compatible with Product Type
Combination Wrenches

Description

Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 449N98, Compatible with Manufacturer Model No. J1200F-T500, Compatible with Product Type Combination Wrenches, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.