Zoro Homepage

Foam Inserts, Black/Red, 16" L, 23" W

  • Mfr # J54000FV

  • Zoro # G710105665


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Polyethylene Foam
Features
Flexible
Overall Height
1 1/4 in
Customizable
Not Customizable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J54000FV
Zoro #
G710105665
UPC #
662679195496
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Length
16 in
Overall Width
23 in

Details

Item
Foam Insert
Color
Black, Red
Material
Polyethylene Foam
For Use With
Tool Set
Features
Flexible
Number of Compartments
15
Customizable
Not Customizable
Compatible with Manufacturer Model No.
J54000S
For Tool Type
Ratchets
Product Type
Foam Insert
Compatible with Product Type
Tool Boxes

Description

Foam Insert, Color Black, Red, Compatible with Grainger Part Number 822G09, Compatible with Manufacturer Model No. J54000S, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Tool Set, Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 15, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 23 in, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.