Shop PROTO
See all product information
Create Account
Foam Inserts, Black/Red, 16" L, 11" W
- Mfr # J14300FV
- Zoro # G010105662
product price:Â
$
72.39
/ea
Key Features
Color
Black, Red
Material
Polyethylene Foam
For Use With
Tool Set
Features
Flexible
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J14300FV
- Zoro #
- G010105662
- UPC #
- 662679195441
- Country of Origin
- United States
- Item
- Foam Insert
- Color
- Black, Red
- Material
- Polyethylene Foam
- For Use With
- Tool Set
- Features
- Flexible
- Number of Compartments
- 3
- Compatible with Manufacturer Model No.
- J14300S
- Customizable
- Not Customizable
- Compatible with Product Type
- Tool Boxes
- For Tool Type
- Hammers
- Product Type
- Foam Insert
Description
Foam Insert, Color Black, Red, Compatible Grainger Part Number 483J73, Compatible with Manufacturer Model No. J14300S, Compatible with Product Type Tool Boxes, Customizable Not Customizable, Features Flexible, For Use With Tool Set, Includes Not Applicable, Material Polyethylene Foam, Number of Compartments 3, Overall Height 1 1/4 in, Overall Length 16 in, Overall Width 11 in, Series Not Applicable