Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Polish Angle Open-End Wrench - 1-7/16"

  • Mfr # J3146

  • Zoro # G5103633


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Size
1-7/16"
SAE or Metric
SAE
Overall Length
14 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3146
Zoro #
G5103633
UPC #
662679051617
Country of Origin
United States

Dimensions

Size
1-7/16"
Overall Length
14 in
Wrench Head Sizes
1 7/16 in
Head Size
1 7/16 in
Head Thickness
29/64 in, 15/32 in
Wrench Length Style
Standard
Overall Width
2 5/8 in

Details

Item
Ignition Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Tether Capable
Tether Capable
Standards
ASME B107.100-2010
Wrench Material
Steel
Head Angle
15 Degrees , 60 Degrees
Insulated
No
Wrench Shape
Straight
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Finish
Chrome
Reversing
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Weight
2.48 lb
Tether Style
Tether Capable
Handle Type
One Piece
Handle Color
Silver
Non-Magnetic
No
Head Offset Angle
15 Degrees , 60 Degrees
Measurement Type
SAE
Nonsparking
No
Head Type
Standard
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Ratcheting
No
Corrosion Resistant
Yes

Description

Full polish finish provides corrosion and easy-to-clean surfaces
Double nickel strike for rust resistance and prolonged life
15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.