Zoro Homepage

Full Polish Combination Reversible Ratcheting Wrench; 7 mm - 12 Point

  • Mfr # B1420703

  • Zoro # G310450707


product price: $39.75
/ea

Key Features

Overall Length
5.6 in
SAE or Metric
Metric
Height
0.2 in
Width
0.6 in
Size (String)
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1420703
Zoro #
G310450707
UPC #
662679114633
Country of Origin
United States

Dimensions

Overall Length
5.6 in
Height
0.2 in
Width
0.6 in
Size (String)
7 mm

Details

SAE or Metric
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.