Zoro Homepage

Full Polish Combination Wrench 13 mm - 6 Point

  • Mfr # J1213MH-T500

  • Zoro # G7144654


product price: $20.39
/ea

Key Features

Overall Length
8 in
Material
Alloy Steel
Finish
Chrome
Head Size
13 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1213MH-T500
Zoro #
G7144654
UPC #
662679087333
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Size
13 mm
Wrench Length Style
Standard
Head Thickness
5/16 in, 3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Anti-Slip Design
Yes
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Reversing
No
Wrench Shape
Straight
Features
Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Standards
ASME B107.100
Nonsparking
No
Head Type
Offset
Non-Magnetic
No
Handle Color
Silver
Tether Style
Tether Capable
Box End Type
6-Point Box End
Ratcheting
No
Handle Type
One Piece
Corrosion Resistant
Yes
Weight
0.2 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Opening Type
Hex

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Metric sizes 9mm and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.