Zoro Homepage

Full Polish Combination Wrench 13/16" - 6 Point

  • Mfr # J1226H-T500

  • Zoro # G6453361


product price: $28.39
/ea

Key Features

Overall Length
11 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1226H-T500
Zoro #
G6453361
UPC #
662679087180
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Head Size
13/16 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Insulated
No
Head Movement
Fixed
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100-2010
Measurement Type
SAE
Ratcheting
No
Handle Type
One Piece
Handle Color
Silver
Box End Type
6-Point Box End
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Head Type
Offset
Weight
0.5 lb
Nonsparking
No
Non-Magnetic
No
Tether Style
Tether Capable
Corrosion Resistant
Yes

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.