Zoro Homepage

Full Polish Combination Wrench 23 mm - 12 Point

  • Mfr # J1223M-T500

  • Zoro # G5927262


product price: $41.19
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Chrome
Head Size
23 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1223M-T500
Zoro #
G5927262
UPC #
662679124212
Country of Origin
United States

Dimensions

Overall Length
13 in
Head Size
23 mm
Head Thickness
9/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Standards
ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Wrench Style
Long
Wrench Shape
Straight
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Reversing
No
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Tether Style
Tether Capable
Measurement Type
Metric
Weight
0.8 lb
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Hex
Head Type
Offset
Ratcheting
No
Box End Type
12-Point Box End
Handle Type
One Piece

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.