Full Polish Combination Wrench 7/8" - 6 Point
Mfr # J1228H-T500
Zoro # G7583624
product price: $33.39
/eaKey Features
Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
7/8 in
Head Offset Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1228H-T500
Zoro #
G7583624
UPC #
662679087197
Country of Origin
United States
Dimensions
Overall Length
12 1/2 in
Head Size
7/8 in
Head Thickness
1/2 in
Wrench Length Style
Standard
Description
Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature
Additional Features:
- Box ends incorporate the TorquePlusTM system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.