Zoro Homepage

Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point

  • Mfr # JSCR18T

  • Zoro # G5318047


product price: $20.15
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
7 1/2 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR18T
Zoro #
G5318047
UPC #
662679114220
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Head Size
9/16 in
Size
9/16"
Wrench Head Sizes
9/16 in
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip
Material
Alloy Steel
Item
Ratcheting Wrench
Offset
0 Degrees
Standards
ASME
Flexible Head
No
Insulated
No
Ratcheting Configuration
Open and Box End
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Material
Steel
Box End Style
Spline
Wrench Shape
Straight
Min. Arc Swing
5 Degrees
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Head Movement
Fixed
Anti-Slip Design
Yes
Opening Type
Hex
Head Type
Standard
Weight
0.22 lb
Ratcheting
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Tether Style
Tether Capable
Head Offset Angle
0 Degrees
Measurement Type
SAE
Non-Magnetic
No
Box End Type
12-Point Box End
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • Anti-Slip Design (ASD) open end
  • Box end incorporates the TorquePlusTM system
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.