Zoro Homepage

Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point

  • Mfr # JSCVM15T

  • Zoro # G7192473


product price: $27.29
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
7 3/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM15T
Zoro #
G7192473
UPC #
662679114718
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/4 in
Wrench Head Sizes
15mm
Size
15mm
Head Size
15 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Reversing
Yes
Wrench Material
Steel
Item
Ratcheting Wrench
Single End/Double End
Double End
Insulated
No
Ratcheting Configuration
Open and Box End
Standards
ASME B107.100-2010
Wrench Shape
Straight
Min. Arc Swing
5 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Flexible Head
No
Box End Style
Spline
Includes
Switch Lever
Measurement Type
Metric
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Ratcheting
Yes
Head Type
Offset
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Handle Color
Silver
Anti-Slip Design
Yes
Non-Magnetic
No
Weight
0.28 lb
Nonsparking
No
Opening Type
Hex
Handle Type
One Piece

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.