Zoro Homepage

Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point

  • Mfr # JSCVM19T

  • Zoro # G7206367


product price: $35.25
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
9 3/4 in
SAE or Metric
Metric
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM19T
Zoro #
G7206367
UPC #
662679114756
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Wrench Head Sizes
19mm
Size
19mm
Head Size
19 mm
Wrench Length Style
Standard
Head Thickness
1/4 in

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.