Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point

  • Mfr # J1061M

  • Zoro # G7514832


product price: $26.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
9 3/4 in
Size
14mm x 15mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1061M
Zoro #
G7514832
UPC #
662679062163
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Size
14mm x 15mm
Wrench Head Sizes
14 mm, 15 mm
Head Size
14 mm, 15 mm
Head Thickness
3/8 in, 13/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
AS954E S3.8.1, ASME B107.100
Head Type
Offset
Features
Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Wrench Material
Steel
Offset
7 1/2 Degrees
Reversing
No
Box End Style
Spline
Single End/Double End
Double End
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Measurement Type
Metric
Handle Color
Silver
Ratcheting
No
Handle Type
Steel
Tether Style
Not Tether Capable
Weight
0.39 lb
Corrosion Resistant
Yes
Non-Magnetic
No
Head Offset Angle
7.5 Degrees
Box End Type
12-Point Box End
Grip Style
Plain
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Offset box end allows access to recessed fasteners and keeps hands clear of obstructions

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.