Zoro Homepage

Gear/Bearing Separator, 2 13/32 In, No 1

  • Mfr # J4331

  • Zoro # G7579896


product price: $69.19
/ea

Key Features

Application
For Automotive Seal, Bearing or Bushing Installation Job
Spread - Maximum
2 3/8 in
Compatible with Product Type
Bearing, Gear
Tapped Hole Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4331
Zoro #
G7579896
UPC #
662679471590
Country of Origin
United States

Dimensions

Tapped Hole Thread Size
3/8"-16

Details

Item
Gear/Bearing Separator,2 13/32 In,#1
Application
For Automotive Seal, Bearing or Bushing Installation Job
Spread - Maximum
2 3/8 in
Compatible with Product Type
Bearing, Gear

Description

For J4331 Proto-EaseTM Gear and Bearing Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.