Zoro Homepage

Gear/Bearing Separator, 6 In Reach

  • Mfr # J4333A

  • Zoro # G2227425


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Min. Spread (In.)
1/2 in
Max. Spread (In.)
6 in
Screw Width
6
Includes
3/1-16UNF-2A x 13 Threaded Rod, 3/4-16UNF-2B Hex Nut, Size #3 Separator Plate
Use w/Jaw or Push Puller No.
All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4333A
Zoro #
G2227425
UPC #
662679471620
Country of Origin
United States

Dimensions

Screw Width
6
Tapped Hole Thread Size
5/8"-18

Details

Item
Gear And Bearing Separator
Min. Spread (In.)
1/2 in
Max. Spread (In.)
6 in
Includes
3/1-16UNF-2A x 13 Threaded Rod, 3/4-16UNF-2B Hex Nut, Size #3 Separator Plate
Use w/Jaw or Push Puller No.
All
For Use With
ALL
Spread - Minimum
1/2 in
Spread - Maximum
6 in
Compatible with Product Type
Bearing, Gear

Description

Gear And Bearing Separator, Spread - Minimum 1/2 in, Spread - Maximum 6 in, Tapped Hole Thread Size 5/8 In.-18, Compatible with Product Type Bearing, Gear, Includes 3/1-16UNF-2A x 13 Threaded Rod, 3/4-16UNF-2B Hex Nut, Size #3 Separator Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.