Gen Purpose Puller Set, 3/6/10 Ton
Mfr # J4245
Zoro # G0549665
product price: $1,397.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
18
Jaw Spread (In.)
Various
Capacity (Tons)
3 ton, 6 ton, 10 ton
Includes
2 1/2 Lb. Sliding Hammer, 3 Cap Screws 3/8-16NC x 4, 3 Cap Screws 3/8-24NF, Bearing Splitter 2-3/8 in Max Spread, Bearing Splitter 4 3/8 in Max Spread, Blind Bearing Puller, Cap Screw 2 15/16, Slotted Crossarm, T-Handle Slide Rod
Jaw Style
Dual Reach, Inside, Inside Hook, Narrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4245
Zoro #
G0549665
UPC #
662679471866
Country of Origin
United States
Dimensions
Screw Size
3 Cap Screws 3/8-24NF X 3, 3 Cap Screws 3/8-16NC X 4, And 2 15/16 Cap Screw
Screw Size1
3/8"-16, 3/8"-24
Bearing Splitter Sizes Included
2 3/8 in, 4 3/8 in
Details
Item
General Purpose Puller Set
Number of Jaws
18
Jaw Spread (In.)
Various
Capacity (Tons)
3 ton, 6 ton, 10 ton
Includes
2 1/2 Lb. Sliding Hammer, 3 Cap Screws 3/8-16NC x 4, 3 Cap Screws 3/8-24NF, Bearing Splitter 2-3/8 in Max Spread, Bearing Splitter 4 3/8 in Max Spread, Blind Bearing Puller, Cap Screw 2 15/16, Slotted Crossarm, T-Handle Slide Rod
Jaw Style
Dual Reach, Inside, Inside Hook, Narrow
Jaw Reach (In.)
Various
Jaw Types Included
Dual Reach
Includes Slide Hammer
Yes
Pulling Capacity1
3 ton, 6 ton, 10 ton
Description
Includes components to assemble a wide variety of 3 ton, 6 ton, 10 ton, slide hammer and threaded part pullers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.