Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 14

  • Mfr # J98314

  • Zoro # G8520023


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Includes
(9) Screwdrivers, (1) 10" Adjustable Wrench, (2) Adjustable Pliers: 8" and 12", (1) Diagonal Cutting Plier, (1) Needle Nose Plier
Tool Kit Product Grouping
Tool Kits
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J98314
Zoro #
G8520023
UPC #
662679127374
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Maintenance Tool Kit
Number of Pieces
14
Includes
(9) Screwdrivers, (1) 10" Adjustable Wrench, (2) Adjustable Pliers: 8" and 12", (1) Diagonal Cutting Plier, (1) Needle Nose Plier
Tool Kit Product Grouping
Tool Kits
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Nonsparking
No
Screwdrivers Included
Screwdrivers
Number of Pliers
4
Tool Storage Type Included
None
Number of Wrenches
1
Sub-Category
Contractor
Tool Storage Included
No
Insulated / Uninsulated
Uninsulated
Number of Screwdrivers
9
Standards
ASME
Pliers Included
Diagonal-Cutting Pliers, Long-Nose Pliers, Slip-Joint Pliers, Specialty Pliers
Wrenches Included
Adjustable Wrenches
Number of Inspection and Retrieving Tools
0
Cutting Tools Included
None
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Miscellaneous Tools
0
Miscellaneous Tools Included
None
Insulated
Uninsulated
Measurement Type
SAE
Number of Electrical and Telecom Tools
0
Number of Plumbing Tools
0
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Foam Inserts Included
No
HVAC Tools Included
None
Non-Sparking
No
Striking and Struck Tools Included
None
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Tool Storage Type
None, Tools Only
Number of Measuring and Testing Tools
0
Number of Screwdrivers, Keys, and Bits
9
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
None
Number of Abrasives and Finishing Tools
0
Screwdrivers, Keys, and Bits Included
(5) Phillips Screwdrivers, (4) Slotted Screwdrivers
Number of Striking and Struck Tools
0
Abrasives and Finishing Tools Included
None

Description

10 Screwdrivers
4 Pliers
1 Adjustable Wrench

Additional Features:

  • 4 Screwdrivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.