General Purpose Cabinet Slotted Screwdriver 1/4 in Round (Discontinued)
- Mfr # JC1412R
- Zoro # G5291422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC1412R
Zoro #
G5291422
UPC #
662679082222
Country of Origin
United States
Dimensions
Tip Size
1/4 in
Shank Length
12 in
Overall Length
16 1/2 mm
Handle Length
5 in
For Fastener Size
#3
Description
General Purpose Cabinet Slotted Screwdriver, Tip Size 1/4 in, Slotted, Plain, Overall Length 16 1/2 mm, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.