Zoro Homepage
This item is Discontinued.
Proto General Purpose Hex Screwdriver 9/64 in Round JH96403

General Purpose Hex Screwdriver 9/64 in Round (Discontinued)

  • Mfr # JH96403
  • Zoro # G2047357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH96403
Zoro #
G2047357
UPC #
662679166106
Country of Origin
United States

Dimensions

Tip Size
9/64 in
Shank Length
3 1/4 in
Overall Length
7 1/2 in
For Fastener Size
3/64 in

Description

General Purpose Hex Screwdriver, Tip Size 9/64 in, Hex, Molded, Overall Length 7 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.