Shop PROTO
See all product information
Create Account
General Purpose Portable Tool Box with Removable Steel Tote Tray, 6-1/2 in H x 6 in D, Steel
- Mfr # J9954-NA
- Zoro # G316494330
product price:Â
$
54.65
/ea
Key Features
Height
13.3 in
Material
Steel
Overall Depth
6 in
Width
7.1 in
Handle Type
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J9954-NA
- Zoro #
- G316494330
- UPC #
- 662679991647
- Country of Origin
- United States
- Material
- Steel
- Handle Type
- Side
- Color
- Red
- Body Finish
- Powder Coated
- Total Storage Capacity
- 546 cu-in
- Type
- General Purpose Portable
Dimensions
- Height
- 13.3 in
- Overall Depth
- 6 in
- Width
- 7.1 in
Description
Proto tool box general purpose portable, 6 in D, 6-1/2 in H, 546 cu-in, side handle, steel, powder coated, red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.