Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gimbal Ratchet, 3/8"Dr

  • Mfr # 81270

  • Zoro # G7045217


product price: $22.75
/ea

Key Features

SAE or Metric
SAE
Finish
Anodized Aluminum
Size
3/8"
Wrench Style
Ratchet
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81270
Zoro #
G7045217
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"

Details

Item
Gimbal Ratchet,3/8"Dr
SAE or Metric
SAE
Finish
Anodized Aluminum
Wrench Style
Ratchet
Measurement Type
SAE

Description

Gimbal Ratchet,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.