Zoro Homepage

Velocity Top Chest, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 28 in H

  • Mfr # JSTV2728CS07BL

  • Zoro # G9216830


product price: $1,440.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
2x Cylinder Keys
Width
27 in
Depth
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTV2728CS07BL
Zoro #
G9216830
UPC #
662679191474
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
28 in
Overall Height
28 in
Overall Width
27 in
Overall Depth
22 3/8 in
Width Range
Less than 30 in Wide
Overall Dimensions
27 in W x 22 3/8 in D x 28 in H
Dimensions
27 in W x 22 3/8 in D x 28 in H

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.