This item is Discontinued.

This item is Discontinued.
Hammer Set, Face Shape Round, 15" L (Discontinued)
Mfr #
J14300KV
Zoro #
G209020264
UPC # 662679196318
Country of Origin India
Category Claw, Rip & Framing Hammers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J14300KV
- Zoro #
- G209020264
- UPC #
- 662679196318
- Country of Origin
- India
- Item
- Hammer Set
- Face Shape
- Round
- Non-Sparking
- No
- Container Type
- Foam Tray
- Replaceable Handle
- No
- FME Compliant
- No
- Grip Style
- Ribbed
- Hammer Set Type
- Brass Hammer Set
- Hammers Included
- 1.5 lb Brass Hammer, 2.6 lb Brass Hammer, 3.8 lb Brass Hammer
- Tether Ready
- No
- Dead Blow Hammer
- No
- Head Weight
- 1 1/2 lb, 3 lb, 4 lb
- Head Material
- Brass
- Handle Material
- Fiberglass
- Features
- Customize Storage Drawers with Multiple Foamed Modular Sets, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer While Also Offering Flexibility for Easy Tool Access
Description
Hammer Set, Hammer Set Type Brass Hammer Set, Hammers Included 1.5 lb Brass Hammer, 2.6 lb Brass Hammer, 3.8 lb Brass Hammer, Non-Sparking No, Head Material Brass, Face Diameter 1 1/2 in, 1 3/4 in, 2 in, Face Shape Round, Head Weight 1 1/2 lb, 3 lb, 4 lb, Handle Material Fiberglass, Grip Style Ribbed, Dead Blow Hammer No, Overall Length 14 in, 15 in, Container Type Foam Tray, FME Compliant No, Tether Ready No, Replaceable Handle No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.