Zoro Homepage
This item is Discontinued.
Proto Hammer Tip 1 In Medium JSF10M

Hammer Tip 1 In Medium (Discontinued)

  • Mfr # JSF10M
  • Zoro # G7462427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSF10M
Zoro #
G7462427
UPC #
662679020859
Country of Origin
United States

Dimensions

Tip Dia. (In.)
1 in
Diameter
1 in

Details

Hardness
Medium
Color
Red
Item
Hammer Tip
For Use With
RUBBER, WOOD, RAWHIDE
Type
Soft-Face
Tip Hardness
Medium
Shape
Round
Compatible with Series
JSF
Mounting
Threaded
Material
Plastic
Compatible with Brand
Proto
Hardness of Included Tips
Medium
Included Tip Hardness
Medium

Description

The PROTO JSF10M Hammer Tip is the perfect tool for applying finishes to metal surfaces. The red hammer tip has a 1 in. diameter and is made of medium hardness. It can be used with your favorite interchangeable head or bit driver, making it easy to switch between tasks on the go. With this Interchangeable Head, you will be able to apply finishes with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.