Shop PROTO

Hand Impact Driver Set, 3/8 in Drive, Black Oxide, 13-Piece

  • Mfr # JHANDIM
  • Zoro # G2780529

product price: 
$
89.15
/ea

Key Features

Number of Pieces
13
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex, Phillips, Slotted
Includes
(1) #1 Phillips Insert Bit 1/4" Hex, (1) #2 Phillips Insert Bit 1/4" Hex, (1) # 3 Phillips Insert Bit 1/4" Hex, (1) #1 Phillips Insert Bit 5/16" Hex, (1) #2 Phillips Insert Bit 5/16" Hex, (1) # 3 Phillips Insert Bit 5/16" Hex (1) 1/4" Slotted Hex Insert Bit - 3/16" (1) 1/4" Slotted Hex Insert Bit - 9/32", (1) 10F-12R Slotted Hex Insert Bit - 5/16", (1) 14F-16R Slotted Hex Insert Bit - 5/16", (1) 3/8" Drive 5/16" Hex Power Bit Holder, (1) 3/8" Drive 1/4" Hex Power Bit Holder, (1) 3/8" Drive Hand Impact Driver 5-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JHANDIM
Zoro #
G2780529
UPC #
662679186661
Country of Origin
United States
Item
Hand Impact Driver Set
Number of Pieces
13
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex, Phillips, Slotted
Includes
(1) #1 Phillips Insert Bit 1/4" Hex, (1) #2 Phillips Insert Bit 1/4" Hex, (1) # 3 Phillips Insert Bit 1/4" Hex, (1) #1 Phillips Insert Bit 5/16" Hex, (1) #2 Phillips Insert Bit 5/16" Hex, (1) # 3 Phillips Insert Bit 5/16" Hex (1) 1/4" Slotted Hex Insert Bit - 3/16" (1) 1/4" Slotted Hex Insert Bit - 9/32", (1) 10F-12R Slotted Hex Insert Bit - 5/16", (1) 14F-16R Slotted Hex Insert Bit - 5/16", (1) 3/8" Drive 5/16" Hex Power Bit Holder, (1) 3/8" Drive 1/4" Hex Power Bit Holder, (1) 3/8" Drive Hand Impact Driver 5-1/2"
Finish
Black Oxide
Insulated
No
Bit Style
Impact Driver
Handle Material
Multicomponent
Insulated / Uninsulated
Uninsulated
Non-Sparking
No
Tether Ready
No
Container Type
Case
Shop By
New Products
ESD Safety
Not ESD Safe
Grip Style
Plain
Number of Bits
10
Includes Ratcheting
Ratcheting Not Included
Bit Storage
Separate Case
Includes Insulation
Not Insulated
Number of Tips
10
Single/Double End Bits
Single End
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Series
Proto

Dimensions

Overall Length
8 in
Tip Size
PH1, PH2,PH3, SL 1/4", SL 5/16"
Sizes Included
(1) # 2 Phillips Insert Bit 5/16" Hex, (1) # 3 Phillips Insert Bit 5/16" Hex, (1) 1 Phillips Insert Bit 5/16" Hex, (1) 1/4" Phillips(R) Hex Insert Bit - # 1, (1) 1/4" Phillips(R) Hex Insert Bit - # 2, (1) 1/4" Phillips(R) Hex Insert Bit - # 3, (1) 1/4" Slotted Hex Insert Bit - 3/16", (1) 1/4" Slotted Hex Insert Bit - 9/32", (1) 10F-12R Slotted Hex Insert Bit - 5/16", (1) 14F-16R Slotted Hex Insert Bit - 5/16
Wire Rope Length
8 in
Length
8 in

Description

Hand Impact Driver Set, Tip Size PH1, PH2,PH3, SL 1/4 In., SL 5/16 In., Tip Style Hex, Phillips, Slotted, Plain, Bit Storage Separate Case, Single End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.