ErgoHANDLE Bow Saw, 24 in. Blade. 7 in. Cut Capacity
- Mfr # BS15060
- Zoro # G822919624
product price:Â
$
21.45
/ea
Key Features
Handle Material
Steel
Height
1.5 in
Length
29.5 in
Width
10.75 in
Blade Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS15060
- Zoro #
- G822919624
- UPC #
- 038313150617
- Country of Origin
- United States
Dimensions
- Height
- 1.5 in
- Length
- 29.5 in
- Width
- 10.75 in
Details
- Handle Material
- Steel
- Item
- Ergohandle Bow Saw
- Blade Material
- High Carbon Steel
- Color
- Red
Description
The Corona MAX 24-inch Bow Saw easily cuts through tree branches up to 10 inches in diameter. Its open frame design allows for increased cut capacity with fewer strokes per cut, making it ideal for cutting fallen trees and branches, or for tree trimming and landscaping. This professional-grade bow saw features a co-molded ergonomic handle with an integrated protective knuckle guard, allowing you to make deep cuts safely and comfortably. Plus, its protective magnetic blade cover fully covers the teeth of the blade for safe, compact storage and easy transportation, making it an essential saw for arborists, campers, backpackers and ATV riders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.